Beli air drill reverse di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MAXPRO Reversible Air Drill
    Mulai

    Rp1.499.900

    MAXPRO Reversible Air Drill
    atribut:
    • Air Pressure (psi): 90
    • Air inlet (inch): 1/4
  2. Firebird Air Reversible Drill
    Mulai

    Rp2.399.900

    Firebird Air Reversible Drill
    atribut:
    • Size: 3/8inch
    • Exhaust system: Handle
    • Free Speed (rpm): 3000
    • Air inlet (inch): 1/4
    • Air consumption (CFM): 280 L/min; 9.9 cfm
    • Air Pressure (psi): 90
    • Height (mm): 183
    • Length (mm): 175
  3. KOBE RED LINE Fdp3175 Quick Change Reversible Pistol Drill
    Mulai

    Rp2.899.900

    KOBE RED LINE Fdp3175 Quick Change Reversible Pistol Drill
    Deskripsi:
    FPD375 Suitable for drilling and screwdriving. Rubber handle provides grip and operator comfort. 3/8 Inch keyless chuck. Stall resistant. Short gear case design. Heavy duty gearing system with oil-less bushing. Spring loaded rotor vanes. Rear exhaust. Ball bearing construction for a long tool life. Chuck capacity: 10mm. Spindle thread: 3/8 Inch - 24. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 3/8 Inch (10mm). Air pressure: 90psi/6.2bar. Air consumption: 3.35cfm*. Sound pressure level: 95dBA. Sound power level: 100dBA. Vibration level: 0.7m/s2. Overall length: 188mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Overall Width: 44mm
    • Air consumption: 3.35CFM
    • Maximum No Load Speed: 1800rpm
    • Horsepower: 0.45hp
    • Special Features: Ergonomic Handle Heavy Duty Bearings Suitable for Screwdriving
    • Includes: Instructions
    • Part Number: KBE2702152K
  4. JTC Air Reversible Drill
    Mulai

    Rp2.899.900

    JTC Air Reversible Drill
    atribut:
    • Free Speed: 3000 r.p.m
    • Air inlet: 1/4 Inch
    • Chuck Size: 3/8 Inch (10 mm)
    • Air Pressures: 6,3 bar/90 psi
    • Net Weight: 1 Kg
    • Dimension (LxW): 167x163 mm
  5. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  6. Shinano Air Drill
    Mulai

    Rp3.599.900

  7. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  8. Unoair Air Drill
    Rating:
    100% of 100
    (1)
    Mulai

    Rp769.900

    Unoair Air Drill
    atribut:
    • Air inlet: 1/4 Inch
    • Air Hose: 3/8 Inch
  9. KOBE RED LINE Air Impact Wrench H/D In-Line Drive (Kunci Sok Angin)
    Mulai

    Rp15.999.900

    KOBE RED LINE Air Impact Wrench H/D In-Line Drive (Kunci Sok Angin)
    Deskripsi:
    IWS100X - 1 Inch square drive. Suitable for industrial and commercial production and assembly applications. Side handle for two-handed operation. Top mounted spring balance loop. Easy to use forward/reverse switch and three position power regulator. Top venting exhaust. Oiling points for daily maintenance. Bolt Capacity: M33 Working torque: 2,030 Nm Maximum torque: 2,300Nm Safe working pressure: 6.2bar / 90psi. Air inlet thread: 1/2 Inch NPT. Minimum air hose size (ID): 1/2 Inch (13mm). Air pressure: 6.3bar/90 psi. Air consumption: 7.0 cfm. Sound pressure level: 96 dBA. Vibration level: 5.9 m/s2. Overall length: 500 mm.
    atribut:
    • Actual Air Consumption: 7.0 CFM
    • Torque Range: (fwd) - 2,034Nm
    • Noise/ Vibration Information: Sound Power 101.67 dB Sound Pressure 96 db(A) Vibration 6.0 m/s2 ISO-8662-7
    • Maximum Torque: (rev) 2,305Nm
    • No. Load Speed: 3,300rpm
    • Part Number: KBE2701630B
    • Size: 1inch
  10. monotaro Air Drill
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    monotaro Air Drill
    Deskripsi:
    Drilling.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: 1/4 coupler
    • Air Connection Port: PT1 / 4
    • Air Consumption (L/minute): 113
    • Chuck Diameter (Ø mm): 10
    • Mass (kg): 1.1
    • No Load Speed (rpm): 1800
    • Type: Forward and reverse rotation
    • Working Air Pressure Range (MPa): 0.62
  11. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  12. KOBE RED LINE Reversible Pistol Drill
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    KOBE RED LINE Reversible Pistol Drill
    Deskripsi:
    DPR1810 10mm Jacobs chuck, stall resistant, heavy-duty bearings, thumb switch for reverse, suitable for screwdriving. Spindle: 3/8 Inch- 24. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 3/8 Inch (10mm). Chuck capacity: 10mm. Spindle thread: 3/8 Inch - 24. Air pressure: 90psi/6.3bar. Air consumption: 4cfm* (144ltr/min). Sound pressure level: 85dBA. Sound power level: 101dBA. Vibration level: 5.4m/s2. Overall length: 165mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Overall Width: 42mm
    • Air consumption: 4CFM
    • Maximum No Load Speed: 1800rpm
    • Horsepower: 0.5hp
    • Workplace Application: Production
    • Special Features: Ergonomic Handle Heavy Duty Bearings Suitable for Screwdriving
    • Part Number: KBE2701400L
  13. KRISBOW Bor Angin Reverse
    Mulai

    Rp1.299.900

    KRISBOW Bor Angin Reverse
    atribut:
    • Drilling Capacity (mm): 10
    • Air Pressure (bar): 6
    • Free Speed (rpm): 2300
    • Hose size (inch): 3/8
    • Air inlet (inch): 1/4
    • Air Consumption (L/minute): 170
    • Packing Dimensions (cm): 22x8x18
  14. SI Air Drill
    50%
    Mulai

    Rp5.699.900

  15. Firebird Air Screwdriver
    Mulai

    Rp2.199.900

    Firebird Air Screwdriver
    atribut:
    • Size: 1/4inch
    • Mechanism: Double Hammer
    • Exhaust system: Rear
Daftar Harga air drill reverse Terbaru October 2026
MAXPRO Reversible Air DrillRp1.499.900
Firebird Air Reversible DrillRp2.399.900
KOBE RED LINE Fdp3175 Quick Change Reversible Pistol DrillRp2.899.900
JTC Air Reversible DrillRp2.899.900
JONNESWAY Air Reversible DrillRp2.599.900
Wipro Reversible Air DrillRp529.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
Shinano Air DrillRp3.599.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.399.900
Unoair Air DrillRp769.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)